Beli pressure test pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.299.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  2. Terada Water Pressure Test Pump (Manual)
    Mulai

    Rp9.299.900

    Terada Water Pressure Test Pump (Manual)
    atribut:
    • Discharge Rate (mL/times): 13
    • Water Tank Capacity (L): 4.6
    • Maximum Pressure (MPa): 3.43
  3. kyowapmp Manual Test Pump
    Mulai

    Rp2.499.900

    kyowapmp Manual Test Pump
    atribut:
    • Dimensions (LxHxW) (mm): 320x200x270
    • Plunger Diameter (mm): 22
    • Stroke (mm): 35
    • Rate of Suction per Stroke (cc): 13
    • Water Tank Capacity (L): 4.5
    • Accessories: Pressure gauge 1/4PT (1pc), Pressure Hose (1pcs)
    • Maximum Pressure (MPa): 5
    • Tank Material: Plastic
  4. KRISBOW Alat Tes Tekanan Pipa Air Manual
    Mulai

    Rp1.999.900

    KRISBOW Alat Tes Tekanan Pipa Air Manual
    atribut:
    • Dimension Unit (L x W x H) (mm): 530x200x300
    • Dimensions Tank (LxWxH) (mm): 530x200x120
    • Flow Volume (ml): 45
    • Pressure (MPa): 5
  5. ASADA Pulsation Water Pressure Test Pump
    Mulai

    Rp36.999.900

    ASADA Pulsation Water Pressure Test Pump
    Deskripsi:
    - Pressure gauge unit- Suction Hose 2.6m- High pressure hose 1m- Relief Hose 3.0m- Filter- Storage Case
    atribut:
    • Discharge Rate at 50Hz (L/minute): 3
    • Discharge Rate at 60Hz (L/minute): 3.7
    • Power Supply (V): 100
    • Discharge Caliber: G1/4
    • Inlet Caliber: G1/2
    • Maximum Pressure (MPa): 2.5(hydrostatic), 2(pulsation)
    • Output Power (W): 200
    • Pulsation Number (times/minute): 24
  6. ASADA Air Test Pump
    Mulai

    Rp18.999.900

    ASADA Air Test Pump
    Deskripsi:
    - FA1005: Air hose 5m- FA1005T: Air hose 5m, pressure gauge unit, Rotest
    atribut:
    • Frequency (Hz): 50/60
    • Air Tank Capacity (L): 5
    • Rated Operation Time (minute): 30
    • Power (V): Single Phase 100
    • Air Discharge Amount: During 0MPa operation 110L/min(50Hz)/130L/min(60Hz)
    • WxDxH (mm): 380x410x340
  7. monotaro Manual Hydrostatic Test Pump
    Mulai

    Rp2.299.900

    monotaro Manual Hydrostatic Test Pump
    Deskripsi:
    A lightweight, compact and easy-to-carry test pump.
    atribut:
    • Included Accessories: 5.0MPa pressure gauge 1/4PT x 1, pressure hose x 1, union fitting 1/2 x 1, bushing 1/2 x 1/4 x 1
    • Tank Material: polypropylene (P. P. P.)
    • Maximum Pressure (MPa): 5
    • Dimensions (L x H x W) (mm): Approx. 320x300x200
    • Tank Capacity (L) : 4.5
    • Water Adsorption (cc/time): About 13
  8. CP Manual Test Pump (Pompa Tes Tekanan)
    Mulai

    Rp729.900

    CP Manual Test Pump (Pompa Tes Tekanan)
    atribut:
    • Pressure (bar): 60
  9. WHEELER-REX Hand Operated Hydrostatic Test Pump
    Mulai

    Rp7.599.900

    WHEELER-REX Hand Operated Hydrostatic Test Pump
    Deskripsi:
    Carry-style hand-operated hydrostatic test pumps are small and can be transported by hand wherever the pump is needed.
    atribut:
    • UNSPSC: 40151533
    • Dimensions (LxWxH) (inch): 15x10x8
    • Discharge Connection Size (inch): 1/4
    • Discharge Connection Type: MNPT
    • Discharge Hose (inchxft): 3/4x10
    • Discharge Hose Length (ft): 10
    • Discharge Hose Size (inch): 3/4
    • Discharge Hose Type: NPT
    • Discharge Port (inch): 1/4 MNPT
    • Housing Material: Steel
    • Intake Connection Size (inch): 3/4
    • Intake Connection Type: GHT
    • Overall Height (inch): 8
    • Overall Length (inch): 15
    • Overall Width (inch): 10
    • Suction Port (inch): 3/4 GHT
  10. Wipro Water Pressure Test Pump (Alat Test Kebocoran)
    Mulai

    Rp1.399.900

    Wipro Water Pressure Test Pump (Alat Test Kebocoran)
    atribut:
    • For use: Pipa ; Boiler ; Tangki ; Fire Sprinkler System ; Bejana Tekan (Pressure Vessels)
    • Dimensions of Water Box (mm): 300x180x100
  11. kyowapmp Jet Cleaner Pump (Pompa Pembersih Jet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

    kyowapmp Jet Cleaner Pump (Pompa Pembersih Jet)
    Deskripsi:
    KYOWA JET CLEANPARK. Sifat istimewa mekanisme pompa tanpa-oil unik KYOWA. - Konstruksi tanpa-oil (tanpa memerlukan minyak pelumas atau gemuk) tidak membutuhkan perawatan. - Pengoperasian diferensial (1 hisapan 2 pembuangan persiklus) menjaga fluktuasi pembuangan tetap sangat rendah. - Kontruksi close-coupled (Terpasang secara rapat) meniadakan permasalahan yang biasanya terjadi pada motor drive, misalnya terjadinya selip sabuk. - Desain yang sepenuhnya memanfaatkan gesekan gulung (pendaftaran desain dan mode utilitas telah diterapkan) menjaga torsi permulaan tetap minimum dan memberikan output maksimum. - Strukturnya yang kompak dan super-ringan membuatnya mudah dibawa dan portable.
    atribut:
    • Dimensions (LxHxW) (mm): 275x200x230
    • Speed (rpm): 1410
    • Type: Single-Phase
    • Frequency (Hz): 50
    • Power (W): 250
    • Flow Rate (minute): 3.5
    • Maximum Pressure (MPa): 3.9
  12. RIDGID Pressure Test Pump (Pompa Tes Tekanan)
    Mulai

    Rp17.999.900

    RIDGID Pressure Test Pump (Pompa Tes Tekanan)
    Deskripsi:
    The Model 1450 Pressure Test Pump tests hydraulically for leaks in installations that are required to be leak proof and will test systems up to 725 PSI. Perfect for use in heating, compressed air, refrigeration systems, oil installations, sprinkler systems and other small bore pipe installations.
  13. KRISBOW Alat Tes Tekanan Pipa Air Elektrik
    Mulai

    Rp23.999.900

    KRISBOW Alat Tes Tekanan Pipa Air Elektrik
    atribut:
    • Pressure (MPa): 25
    • Flow Volume (ml): 40
    • Dimension Unit (L x W x H) (mm): 800x470x800
    • Dimensions Tank (LxWxH) (mm): 740x360x330
    • Motor Power (kW/V/Ph): 1.5/380/3
  14. Rothenberger Testing Pump RP 30 (Pompa Tes Tekanan)
    Mulai

    Rp4.399.900

    Rothenberger Testing Pump RP 30 (Pompa Tes Tekanan)
    Deskripsi:
    alat untuk mengetest kebocoran pada pipa
    atribut:
    • Color: Red
  15. Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
  16. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  17. Rothenberger Testing Pump RP 50 S (Pompa Tes Tekanan)
    Mulai

    Rp8.599.900

    Rothenberger Testing Pump RP 50 S (Pompa Tes Tekanan)
    Deskripsi:
    alat untuk mengetest kebocoran pada pipa
    atribut:
    • Color: Red
  18. WHEELER-REX Hoses for Hydrostatic Test Pumps
    Mulai

    Rp1.699.900

    WHEELER-REX Hoses for Hydrostatic Test Pumps
    Deskripsi:
    Pressure hoses for hydrostatic test pumps connect the pump's outlet port to the system being pressure tested. They test components and identify leaks within a system.
    atribut:
    • UNSPSC: 40142007
    • Product Type: High Pressure Outlet Hose
    • Connection Type: MNPT
    • Compatible with Brand: Wheeler-Rex
    • Hose Length (ft): 10
    • Compatible with Pump Type: Hydrostatic Test Pump
    • Hose Inside Dia. (inch): 1/4
  19. Wipro Tile Saw
    Mulai

    Rp1.699.900

    Wipro Tile Saw
    atribut:
    • Motor (V/Hz): 220/50
Daftar Harga pressure test pump Terbaru October 2026
kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)Rp4.299.900
Terada Water Pressure Test Pump (Manual)Rp9.299.900
kyowapmp Manual Test PumpRp2.499.900
Kyowa Pump Hydrotest Portable Type Electric (Pompa Hydrotest)Rp11.999.900
KRISBOW Alat Tes Tekanan Pipa Air ManualRp1.999.900
ASADA Pulsation Water Pressure Test PumpRp36.999.900
ASADA Air Test PumpRp18.999.900
monotaro Manual Hydrostatic Test PumpRp2.299.900
CP Manual Test Pump (Pompa Tes Tekanan)Rp729.900
WHEELER-REX Hand Operated Hydrostatic Test PumpRp7.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)